discount codeFree shipping over 300

Applied at checkout

Rear View Safety Camera System - Chevrolet Express Vans RVS-770913

Rear View Safety Camera System - Chevrolet Express Vans RVS-770913

Item #: WBB1720093

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $347.95

Quantity

Popular item in this category

Rear View Safety Third Brake Light Camera System - Sprinter Van RVS-916619P

Usually ships in 2 to 5 days

Not Yet Rated

$347.95

Customers Also Viewed

Rear View Safety Camera System - Chevrolet Express Vans RVS-770913

This Chevy Express Van backup camera system is complete with a crystal clear DIGITAL 7" TFT LCD Color monitor with mirror image capability, a 3 channel multiplexer (can connect a dvd player or other cameras) with automatic system switch, 120° MT9V136 rear backup camera with night vision and all the wires, connectors and mounts you will need. The Chevy Express Rear View Backup Camera system is completely weather proof with a IP68k rating, strong and reliable, shock resistant with a 10G impact rating (highest in the industry) and comes with a full year warranty. Only works on models 2003 thru 2013 This backup camera system also works on Chevy-Savannah models 2003-2014. Model # RVS-082517.

Product Specifications

  • WATTS5
  • MANUFACTURERS PART NUMBERRVS-770913
  • VOLTAGE12-24V DC
  • MOUNT TYPEThird Brake Light
  • POWER CORD33'
  • LENS SIZE2.1mm
  • CAMERA VIEWING ANGLE130°
  • DISPLAY BRIGHTNESS400
  • COLOR FINISHRed
  • DISPLAY FORMAT16:9
  • SCREEN SIZE7"
  • SCREEN TYPETFT-LCD
  • NUMBER OF CAMERAS1
  • DESCRIPTIONRear View Camera System - Chevrolet Express Vans
  • COVERAGE30'/9' Infrared
  • BRANDRear View Safety
  • VIDEO INPUT3 Channel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rear View Safety Camera System - Chevrolet Express Vans RVS-770913

Rear View Safety Camera System - Chevrolet Express Vans RVS-770913

Item #: WBB1720093

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top