discount codeFree shipping over 300

Applied at checkout

Rear View Safety Camera System - Nissan NV RVS-912619P

Rear View Safety Camera System - Nissan NV RVS-912619P

Item #: WBB1720090

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$359.99 up to 3% OFF

Price: $347.95

Quantity

Popular item in this category

Rear View Safety Camera System - Chevrolet Express Vans RVS-770913

Usually ships in 2 to 5 days

Not Yet Rated

$347.95

Customers Also Viewed

Rear View Safety Camera System - Nissan NV RVS-912619P

This NV Backup Camera System is complete with a crystal clear 7" COLOR TFT LCD Digital Clip-on Mirror Monitor with 16:9 wide screen, a 3 channel multiplexer (can connect a dvd player or other cameras) with automatic system switch, 130° Angle rear backup camera with night vision and all the wires, connectors and mounts you will need. The Sprinter Rear View Backup Camera system is completely weather proof with a IP68 rating, strong and reliable, shock resistant with a 10G impact rating (highest in the industry) and comes with a full year warranty. This backup camera system works on NV models 2007-2013. Model # RVS 912619P.

Product Specifications

  • WATTS5
  • VOLTAGE12-24V DC
  • MANUFACTURERS PART NUMBERRVS-912619P
  • MOUNT TYPEThird Brake Light
  • POWER CORD--
  • LENS SIZE2.1mm
  • CAMERA VIEWING ANGLE130°
  • DISPLAY BRIGHTNESS400
  • DISPLAY FORMAT16:9
  • COLOR FINISHBlack/Red
  • SCREEN SIZE7"
  • SCREEN TYPETFT-LCD
  • NUMBER OF CAMERAS1
  • DESCRIPTIONRear View Camera System - Nissan NV
  • COVERAGE--
  • BRANDRear View Safety
  • VIDEO INPUT3 Channel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rear View Safety Camera System - Nissan NV RVS-912619P

Rear View Safety Camera System - Nissan NV RVS-912619P

Item #: WBB1720090

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top