discount codeFree shipping over 300

Applied at checkout

Rear View Safety Camera System - One Camera RVS-770614-213

Rear View Safety Camera System - One Camera RVS-770614-213

Item #: WBB1720092

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $437.95

Quantity

Popular item in this category

Rear View Safety Camera System - One Camera W/ Built-In Heater RVS-770812N

Usually ships in 2 to 5 days

Not Yet Rated

$346.95

Customers Also Viewed

Rear View Safety Camera System - One Camera RVS-770614-213

This backup camera system is perfect for the fifth wheel or travel trailer application where you want a backup camera on the back of the trailer and one reverse camera on the truck. The system is complete with crystal clear 7" DIGITAL TFT LCD COLOR monitor display with mirror image capability, 2 channels with automatic system switch, two (2) 130° CCD camera with 50 foot infra-red night vision and all the wires, connectors and mounts you will need. The 5th wheel rear view back up camera system is completely weather proof with an IP68 rating. The quick connect/disconnect is 66' to camera and 26' to the monitor. The system is strong and reliable, shock resistant with a 20G impact rating (highest in the industry) and comes with a full year warranty.

Product Specifications

  • WATTS5
  • MANUFACTURERS PART NUMBERRVS-770614-213
  • VOLTAGE12-24V DC
  • MOUNT TYPEFifth Wheel
  • POWER CORD33'
  • LENS SIZE2.1mm
  • CAMERA VIEWING ANGLE130°
  • DISPLAY BRIGHTNESS400
  • DISPLAY FORMAT16:9
  • COLOR FINISHBlack
  • SCREEN SIZE7"
  • SCREEN TYPETFT-LCD
  • NUMBER OF CAMERAS1
  • DESCRIPTIONRear View Camera System
  • COVERAGE50'/18' Infrared
  • BRANDRear View Safety
  • VIDEO INPUT3 Channel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rear View Safety Camera System - One Camera RVS-770614-213

Rear View Safety Camera System - One Camera RVS-770614-213

Item #: WBB1720092

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top