discount codeFree shipping over 300

Applied at checkout

1" Nylon Fastening Strap NFS1-8

1" Nylon Fastening Strap NFS1-8

Item #: WBB891612

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.75

Quantity

Customers Also Viewed

1" Nylon Fastening Strap NFS1-8

8' long nylon fastening strap with premium hardware. 500 lb. WLL (Working Load Limit).

Product Specifications

  • CAPACITY 500 lbs.
  • COLOR FINISHOrange
  • APPLICATIONPick-Up Trucks
  • WIDTH INCHES1
  • DESCRIPTIONNylon Fastening Strap
  • MANUFACTURERS PART NUMBERNFS1-8
  • HEIGHT INCHES--
  • CONSTRUCTIONNylon Webbing
  • BRANDU.S. Netting
  • LENGTH INCHES96
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1" Nylon Fastening Strap NFS1-8

1" Nylon Fastening Strap NFS1-8

Item #: WBB891612

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top