discount codeFree shipping over 300

Applied at checkout

DU-HA 02-09 Dodge Ram 1500 Quad, 03-09 2500-3500 Quad Underseat Khaki (Not For Fact. Sub)

DU-HA 02-09 Dodge Ram 1500 Quad, 03-09 2500-3500 Quad Underseat Khaki (Not For Fact. Sub)

Item #: WBB553586

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $201.95

Quantity

Popular item in this category

Customers Also Viewed

DU-HA 02-09 Dodge Ram 1500 Quad, 03-09 2500-3500 Quad Underseat Khaki (Not For Fact. Sub)

The Dodge Ram Quad Cab/Crew Cab model is designed to fit underneath your pre-existing back seats. It's constructed from heavy duty polyethylene and comes with a limited manufacturer's lifetime warranty. If your truck came equipped with a metal trays or a lid system under the back seat, you will need to remove the trays/lid prior to installing your DU-HA. These trays are interchangeable, so you will be able to re-install them later if needed. This DU-HA holds 2 guns, one with scope, but may not act as a legal gun case in states with gun case laws, unless guns are first placed in sleeves. Check with your local authorities for the gun case laws in your state. Includes 2-piece foam gun rack/organizers. Note: Does NOT fit the Dodge Mega Cab, or with factory navigation system or factory subwoofer.

Product Specifications

  • FOR USE WITH02-09
  • HEIGHT INCHES11-1/4
  • MANUFACTURERS PART NUMBER30019
  • WEIGHT LBS15
  • STYLEUnderseat Storage/Gun Case
  • CAR MAKEDodge
  • COLOR FINISHKhaki
  • WIDTH INCHES15-3/4
  • CAB TYPERam 1500 Quad Cab
  • DESCRIPTIONPickup Truck Storage
  • CONSTRUCTIONPolyethylene
  • LENGTH INCHES58-1/2
  • BRANDDu-Ha
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DU-HA 02-09 Dodge Ram 1500 Quad, 03-09 2500-3500 Quad Underseat Khaki (Not For Fact. Sub)

DU-HA 02-09 Dodge Ram 1500 Quad, 03-09 2500-3500 Quad Underseat Khaki (Not For Fact. Sub)

Item #: WBB553586

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top