discount codeFree shipping over 300

Applied at checkout

DU-HA 06-09 Honda Ridgeline - Underseat Storage / Gun Case - Olive

DU-HA 06-09 Honda Ridgeline - Underseat Storage / Gun Case - Olive

Item #: WBB553592

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $201.95

Quantity

Popular item in this category

DU-HA 06-15 Honda Ridgeline - Underseat Storage / Gun Case - Black

Usually ships in 3 to 6 days

Not Yet Rated

$201.95

Customers Also Viewed

DU-HA 06-09 Honda Ridgeline - Underseat Storage / Gun Case - Olive

The Honda Ridgeline DU-HA is custom designed to fit underneath your pre-existing back seat and is available in matching interior colors. It's constructed from heavy duty polyethylene and comes with a limited manufacturer's lifetime warranty. This model acts as a legal gun case in most states and will hold up to 3 guns (1-2 with scopes). Includes 2-piece foam gun rack/organizers.

Product Specifications

  • FOR USE WITH06-09
  • HEIGHT INCHES9-1/4
  • MANUFACTURERS PART NUMBER50041
  • WEIGHT LBS15
  • STYLEUnderseat Storage/Gun Case
  • CAR MAKEHonda
  • COLOR FINISHOlive
  • WIDTH INCHES14-3/8
  • CAB TYPERidgeline
  • DESCRIPTIONPickup Truck Storage
  • CONSTRUCTIONPolyethylene
  • BRANDDu-Ha
  • LENGTH INCHES58-3/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DU-HA 06-09 Honda Ridgeline - Underseat Storage / Gun Case - Olive

DU-HA 06-09 Honda Ridgeline - Underseat Storage / Gun Case - Olive

Item #: WBB553592

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top