discount codeFree shipping over 300

Applied at checkout

DU-HA 07-13 Chevrolet/GMC Extended Cab Silverado/Sierra (New Body Style) - Underseat - Dk Gray

DU-HA 07-13 Chevrolet/GMC Extended Cab Silverado/Sierra (New Body Style) - Underseat - Dk Gray

Item #: WBB553513

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $201.95

Quantity

Popular item in this category

Customers Also Viewed

DU-HA 07-13 Chevrolet/GMC Extended Cab Silverado/Sierra (New Body Style) - Underseat - Dk Gray

The DU-HA for the Chevy/GMC Extended Cab is designed to fit underneath your existing back seat. It's constructed from heavy duty polyethylene and comes with a limited manufacturer's lifetime warranty. This model also acts as a legal gun case in most states and will securely hold 2 guns, 1 with a scope. Includes 2-piece foam gun rack/organizers.

Product Specifications

  • FOR USE WITH07-13
  • MANUFACTURERS PART NUMBER10045
  • HEIGHT INCHES9-7/8
  • WEIGHT LBS16
  • STYLEUnderseat Storage/Gun Case
  • CAR MAKEChevrolet/GMC
  • COLOR FINISHDark Gray
  • WIDTH INCHES16
  • CAB TYPEExtended Cab Silverado/Sierra (New Body Style)
  • DESCRIPTIONPickup Truck Storage
  • CONSTRUCTIONPolyethylene
  • BRANDDu-Ha
  • LENGTH INCHES58-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DU-HA 07-13 Chevrolet/GMC Extended Cab Silverado/Sierra (New Body Style) - Underseat - Dk Gray

DU-HA 07-13 Chevrolet/GMC Extended Cab Silverado/Sierra (New Body Style) - Underseat - Dk Gray

Item #: WBB553513

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top