discount codeFree shipping over 300

Applied at checkout

DU-HA 07-13 Chevrolet/GMC Light Duty Crew Cab and 07-14  Heavy Duty Crew Cab - Underseat - Tan

DU-HA 07-13 Chevrolet/GMC Light Duty Crew Cab and 07-14 Heavy Duty Crew Cab - Underseat - Tan

Item #: WBB553528

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $207.95

Quantity

Popular item in this category

Customers Also Viewed

DU-HA 07-13 Chevrolet/GMC Light Duty Crew Cab and 07-14 Heavy Duty Crew Cab - Underseat - Tan

The DU-HA for Chevy/GMC Crew Cab (new body style) trucks is designed to fit underneath your pre-existing back seat. It's constructed from heavy duty polyethylene and comes with a limited manufacturer's lifetime warranty. This model also acts as a legal gun case in most states and will hold up to 3 guns.

Product Specifications

  • FOR USE WITH07-13/14
  • HEIGHT INCHES9
  • MANUFACTURERS PART NUMBER10044
  • WEIGHT LBS19
  • STYLEUnderseat Storage/Gun Case
  • CAR MAKEChevrolet/GMC
  • COLOR FINISHTan
  • WIDTH INCHES17-7/8
  • CAB TYPEHeavy Duty & Light Duty Crew Cab (New Body Style)
  • DESCRIPTIONPickup Truck Storage
  • CONSTRUCTIONPolyethylene
  • LENGTH INCHES57-1/8
  • BRANDDu-Ha
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DU-HA 07-13 Chevrolet/GMC Light Duty Crew Cab and 07-14  Heavy Duty Crew Cab - Underseat - Tan

DU-HA 07-13 Chevrolet/GMC Light Duty Crew Cab and 07-14 Heavy Duty Crew Cab - Underseat - Tan

Item #: WBB553528

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top