discount codeFree shipping over 300

Applied at checkout

DU-HA 07-11 Chevrolet/GMC Regular Cab (New Body Style) - Behind-the-Seat Storage - Black

DU-HA 07-11 Chevrolet/GMC Regular Cab (New Body Style) - Behind-the-Seat Storage - Black

Item #: WBB553536

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $180.95

Quantity

Popular item in this category

DU-HA 88-98 Chevrolet/GMC Regular Cab - Behind-the-Seat Storage - Black

Usually ships in 3 to 6 days

Not Yet Rated

$180.95

Customers Also Viewed

DU-HA 07-11 Chevrolet/GMC Regular Cab (New Body Style) - Behind-the-Seat Storage - Black

The Chevy/GMC Regular Cab (new body style) DU-HA is designed to fit behind your pre-existing seats. It's constructed from heavy duty polyethylene and comes with a limited manufacturer's lifetime warranty. This model will hold 2 guns with scopes, but does not act as a legal gun case in states with gun case laws, unless guns are first placed in gun sleeves. Includes 2-piece foam gun rack/organizers. Note: May restrict seat from fully sliding back.

Product Specifications

  • FOR USE WITH07-11
  • HEIGHT INCHES7-1/8
  • MANUFACTURERS PART NUMBER10058
  • WEIGHT LBS9
  • STYLEBehind-the-Seat Storage/Gun Case
  • CAR MAKEChevrolet/GMC
  • COLOR FINISHBlack
  • WIDTH INCHES7-1/8
  • CAB TYPERegular Cab (New Body Style)
  • DESCRIPTIONPickup Truck Storage
  • CONSTRUCTIONPolyethylene
  • LENGTH INCHES57-1/8
  • BRANDDu-Ha
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DU-HA 07-11 Chevrolet/GMC Regular Cab (New Body Style) - Behind-the-Seat Storage - Black

DU-HA 07-11 Chevrolet/GMC Regular Cab (New Body Style) - Behind-the-Seat Storage - Black

Item #: WBB553536

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top