discount codeFree shipping over 300

Applied at checkout

DU-HA 11-14 Ford F-150 SuperCrew - Underseat Storage - Gray (Fits with factory subwoofer)

DU-HA 11-14 Ford F-150 SuperCrew - Underseat Storage - Gray (Fits with factory subwoofer)

Item #: WBB553551

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $201.95

Quantity

Popular item in this category

Customers Also Viewed

DU-HA 11-14 Ford F-150 SuperCrew - Underseat Storage - Gray (Fits with factory subwoofer)

The Ford F-150 Super Crew DU-HA is designed to fit underneath your pre-existing back seat. It's constructed from heavy duty polyethylene and comes with a limited manufacturer's lifetime warranty. This model also acts as a legal gun case in most states and will hold up to 2 guns (1 with scope) in the upright position.

Product Specifications

  • FOR USE WITH11-14
  • MANUFACTURERS PART NUMBER20101
  • HEIGHT INCHES9-1/4
  • WEIGHT LBS14
  • STYLEUnderseat Storage/Gun Case
  • CAR MAKEFord
  • COLOR FINISHGray
  • CAB TYPEF-150 SuperCrew
  • WIDTH INCHES14-3/8
  • DESCRIPTIONPickup Truck Storage
  • CONSTRUCTIONPolyethylene
  • LENGTH INCHES58-3/8
  • BRANDDu-Ha
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DU-HA 11-14 Ford F-150 SuperCrew - Underseat Storage - Gray (Fits with factory subwoofer)

DU-HA 11-14 Ford F-150 SuperCrew - Underseat Storage - Gray (Fits with factory subwoofer)

Item #: WBB553551

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top