discount codeFree shipping over 300

Applied at checkout

+

DU-HA Lock Kit - Chevrolet/GMC - Fits 99-07 Chevrolet/GMC Extended Cab Silverado/Sierra (Classic)

DU-HA Lock Kit - Chevrolet/GMC - Fits 99-07 Chevrolet/GMC Extended Cab Silverado/Sierra (Classic)

Item #: WBB553600

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.50

Quantity

Customers Also Viewed

DU-HA Lock Kit - Chevrolet/GMC - Fits 99-07 Chevrolet/GMC Extended Cab Silverado/Sierra (Classic)

The Chevy/GMC DU-HA Lock Kit helps secure your DU-HA from unauthorized access to your valuables and guns. With a vise-like locking mechanism and cut resistant design, this lock kit has a lifetime guarantee and is easy to install. DU-HA lock kits are designed to lock the back seat brackets, so unwanted visitors cannot lift up the seat and gain access to the valuables stored inside your DU-HA storage unit. Fits 99-07 Chevrolet/GMC Extended Cab Silverado/Sierra (Classic). Make your back seat into a safe! Quick & easy installation. Easy 1/4 turn of key locks & unlocks. Lock kit consists of 1 coupler lock, 2 keys, and installation instructions.

Product Specifications

  • FOR USE WITH99-07
  • HEIGHT INCHES2
  • MANUFACTURERS PART NUMBER80090
  • WEIGHT LBS2/5
  • STYLEChevy/GMC Lock Kit for Seat Bracket
  • CAR MAKEChevrolet/GMC
  • COLOR FINISHBlack
  • WIDTH INCHES9
  • CAB TYPEExtended Cab Silverado/Sierra (Classic)
  • DESCRIPTIONPickup Truck Storage Lock Kit
  • CONSTRUCTIONSteel
  • BRANDDu-Ha
  • LENGTH INCHES12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DU-HA Lock Kit - Chevrolet/GMC - Fits 99-07 Chevrolet/GMC Extended Cab Silverado/Sierra (Classic)

DU-HA Lock Kit - Chevrolet/GMC - Fits 99-07 Chevrolet/GMC Extended Cab Silverado/Sierra (Classic)

Item #: WBB553600

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DU-HA Lock Kit - Chevrolet/GMC - Fits 99-07 Chevrolet/GMC Extended Cab Silverado/Sierra (Classic)
    DU-HA Lock Kit - Chevrolet/GMC - Fits 99-07 Chevrolet/GMC Extended Cab Silverado/Sierra (Classic)
    DU-HA Lock Kit - Chevrolet/GMC - Fits 99-07 Chevrolet/GMC Extended Cab Silverado/Sierra (Classic)

    Be the first to know about our special deals and events!

    Top