discount codeFree shipping over 300

Applied at checkout

DU-HA Lock Kit -Ford-Fits 00-14 F-150 Supercab; 04-08 F-150 SuperCrew; 00-15 F-250-F-550 Supercab

DU-HA Lock Kit -Ford-Fits 00-14 F-150 Supercab; 04-08 F-150 SuperCrew; 00-15 F-250-F-550 Supercab

Item #: WBB553601

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Quantity

Customers Also Viewed

DU-HA Lock Kit -Ford-Fits 00-14 F-150 Supercab; 04-08 F-150 SuperCrew; 00-15 F-250-F-550 Supercab

The Ford DU-HA Lock Kit helps secure your DU-HA from unauthorized access to your valuables and guns. DU-HA lock kits are designed to lock the back seat brackets, so unwanted visitors cannot lift up the seat and gain access to the valuables stored inside your DU-HA storage unit. Fits 00-08 Ford F-150 Supercar; 04-08 Ford F-150 Super Crew; 00-11 Ford F-250-F-550 Super Duty Supercar. Make your back seat into a safe Stops unauthorized access to your guns & valuables. Quick & easy installation. Keyed alike - Either key will open both locks. Lock kit consists of 2 keys, 2 locks that use the same key, 2 black cables to match the seat brackets, and installation instructions.

Product Specifications

  • FOR USE WITH00-14
  • HEIGHT INCHES2
  • MANUFACTURERS PART NUMBER80089
  • WEIGHT LBS9/10
  • STYLEFord Lock Kit for Seat Bracket
  • CAR MAKEFord
  • COLOR FINISHBlack
  • WIDTH INCHES9
  • CAB TYPEF-150 Supercab
  • DESCRIPTIONPickup Truck Storage Lock Kit
  • CONSTRUCTIONSteel
  • LENGTH INCHES12
  • BRANDDu-Ha
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DU-HA Lock Kit -Ford-Fits 00-14 F-150 Supercab; 04-08 F-150 SuperCrew; 00-15 F-250-F-550 Supercab

DU-HA Lock Kit -Ford-Fits 00-14 F-150 Supercab; 04-08 F-150 SuperCrew; 00-15 F-250-F-550 Supercab

Item #: WBB553601

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top