discount codeFree shipping over 300

Applied at checkout

DU-HA 00-15 Ford F-250-F-550 Supercab - Underseat - Black (Does not fit w/factory subwoofer)

DU-HA 00-15 Ford F-250-F-550 Supercab - Underseat - Black (Does not fit w/factory subwoofer)

Item #: WBB553564

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $180.95

Quantity

Popular item in this category

Customers Also Viewed

DU-HA 00-15 Ford F-250-F-550 Supercab - Underseat - Black (Does not fit w/factory subwoofer)

The Ford F-250 thru F-550 Super Duty Supercar model is designed to fit underneath your pre-existing back seat. It's constructed from heavy duty polyethylene and comes with a limited manufacturer's lifetime warranty. This model also acts as a legal gun case in most states and will hold up to 2 guns without scopes in the upright position. Includes 2-piece foam gun rack/organizers. Optional lock kit available (sold separately). Note: Does NOT fit with factory subwoofer.

Product Specifications

  • FOR USE WITH00-15
  • MANUFACTURERS PART NUMBER20031
  • HEIGHT INCHES5-3/4
  • WEIGHT LBS10
  • STYLEUnderseat Storage/Gun Case
  • CAR MAKEFord
  • COLOR FINISHBlack
  • WIDTH INCHES9-1/2
  • CAB TYPEF-250 thru F-550 Super Duty Supercab
  • DESCRIPTIONPickup Truck Storage
  • CONSTRUCTIONPolyethylene
  • LENGTH INCHES60-3/4
  • BRANDDu-Ha
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DU-HA 00-15 Ford F-250-F-550 Supercab - Underseat - Black (Does not fit w/factory subwoofer)

DU-HA 00-15 Ford F-250-F-550 Supercab - Underseat - Black (Does not fit w/factory subwoofer)

Item #: WBB553564

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top