discount codeFree shipping over 300

Applied at checkout

DU-HA 04-08 Ford F-150 Supercab/SuperCrew - Underseat - Tan (Does not fit w/factory sub)

DU-HA 04-08 Ford F-150 Supercab/SuperCrew - Underseat - Tan (Does not fit w/factory sub)

Item #: WBB553557

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $201.95

Quantity

Popular item in this category

Customers Also Viewed

DU-HA 04-08 Ford F-150 Supercar/Super Crew - Underseat - Tan (Does not fit w/factory sub)

The Ford F-150 Supercar model is designed to fit underneath your pre-existing back seat. It's constructed from heavy duty polyethylene and comes with a limited manufacturer's lifetime warranty. To install the DU-HA you may have to temporarily remove the jack box. Once the DU-HA is installed, the jack can be re-installed in its original position inside the DU-HA. This model also acts as a legal gun case in most states and will hold up to 2 guns without scopes in the upright position. Optional lock kit available (sold separately). Note: Does NOT fit with factory subwoofer.

Product Specifications

  • FOR USE WITH04-08
  • MANUFACTURERS PART NUMBER20006
  • HEIGHT INCHES7-1/8
  • WEIGHT LBS14
  • STYLEUnderseat Storage/Gun Case
  • CAR MAKEFord
  • COLOR FINISHTan
  • WIDTH INCHES12-1/4
  • CAB TYPEF-150 Supercab & SuperCrew
  • DESCRIPTIONPickup Truck Storage
  • CONSTRUCTIONPolyethylene
  • LENGTH INCHES55-3/8
  • BRANDDu-Ha
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DU-HA 04-08 Ford F-150 Supercab/SuperCrew - Underseat - Tan (Does not fit w/factory sub)

DU-HA 04-08 Ford F-150 Supercab/SuperCrew - Underseat - Tan (Does not fit w/factory sub)

Item #: WBB553557

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top