discount codeFree shipping over 300

Applied at checkout

DU-HA 09-14 Ford F-150 Supercab - Underseat - Tan (Does not fit with factory subwoofer)

DU-HA 09-14 Ford F-150 Supercab - Underseat - Tan (Does not fit with factory subwoofer)

Item #: WBB553546

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $201.95

Quantity

Popular item in this category

Customers Also Viewed

DU-HA 09-14 Ford F-150 Supercab - Underseat - Tan (Does not fit with factory subwoofer)

The Ford F-150 Supercar DU-HA is designed to fit underneath your pre-existing back seat. It's constructed from heavy duty polyethylene and comes with a limited manufacturer's lifetime warranty. This model will hold up to 2 guns in the upright position and also acts as a legal gun case in most states. Note: Does NOT fit with factory subwoofer.

Product Specifications

  • FOR USE WITH09-14
  • HEIGHT INCHES7-1/8
  • MANUFACTURERS PART NUMBER20073
  • WEIGHT LBS11
  • STYLEUnderseat Storage/Gun Case
  • CAR MAKEFord
  • COLOR FINISHTan
  • CAB TYPEF-150 Supercab
  • WIDTH INCHES12-1/4
  • DESCRIPTIONPickup Truck Storage
  • CONSTRUCTIONPolyethylene
  • BRANDDu-Ha
  • LENGTH INCHES55-3/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DU-HA 09-14 Ford F-150 Supercab - Underseat - Tan (Does not fit with factory subwoofer)

DU-HA 09-14 Ford F-150 Supercab - Underseat - Tan (Does not fit with factory subwoofer)

Item #: WBB553546

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top