discount codeFree shipping over 300

Applied at checkout

DU-HA 11-15 Ford F-250-F-550 Crew Cab - Underseat - Gray (Fits 60/40 split bench seats only)

DU-HA 11-15 Ford F-250-F-550 Crew Cab - Underseat - Gray (Fits 60/40 split bench seats only)

Item #: WBB553568

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $201.95

Quantity

Popular item in this category

Customers Also Viewed

DU-HA 11-15 Ford F-250-F-550 Crew Cab - Underseat - Gray (Fits 60/40 split bench seats only)

The DU-HA for the Ford F-250 thru F-550 Super Duty Crew Cab model is designed to fit underneath your pre-existing back seat. Fits models with 60/40 split bench seats only. It's constructed from heavy duty polyethylene and comes with a limited manufacturer's lifetime warranty. This model also acts as a legal gun case in most states and holds up to 2 guns without scopes. Includes 2-piece foam gun rack/organizers. Fits models with 60/40 split bench seats only.

Product Specifications

  • FOR USE WITH11-15
  • HEIGHT INCHES5-1/4
  • MANUFACTURERS PART NUMBER20094
  • WEIGHT LBS11
  • STYLEUnderseat Storage/Gun Case
  • CAR MAKEFord
  • COLOR FINISHGray
  • WIDTH INCHES14-3/8
  • CAB TYPEF-250 thru F-550 Super Duty Supercab
  • DESCRIPTIONPickup Truck Storage
  • CONSTRUCTIONPolyethylene
  • LENGTH INCHES57-1/2
  • BRANDDu-Ha
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DU-HA 11-15 Ford F-250-F-550 Crew Cab - Underseat - Gray (Fits 60/40 split bench seats only)

DU-HA 11-15 Ford F-250-F-550 Crew Cab - Underseat - Gray (Fits 60/40 split bench seats only)

Item #: WBB553568

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top