Liquidynamics 560008A-S1M Closed Air Operated Pump System W/Poly Manual Nozzle

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Liquidynamics 560008A-S1M Closed Air Operated Pump System W/Poly Manual Nozzle

Item #: WBB652304

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 612.00
Product Information
Customer Review
Product Q&A
Accessories
Closed Air Operated Pump System W/Poly Manual Nozzle

System includes: 1:1 ratio Air Operated Pump, 3/4" x 12' DEF Discharge Hose, Poly Manual Shut-Off Nozzle, and Stainless Steel MicroMatic Coupler.

Product Specifications

    • WEIGHT LBS.11
    • OPERATING TEMPERATURE- 4° to + 122° F
    • PSI10-100
    • FOR USE WITHDEF
    • GPM6
    • HEIGHT INCHES26
    • WIDTH INCHES10
    • BRANDLiquidynamics
    • SPOUT TYPERigid
    • STYLEManual Nozzle
    • DISCHARGE HOSE LENGTH3/4"
    • DESCRIPTIONClosed Air Operated Pump System
    • MANUFACTURERS PART NUMBER560008A-S1M
    • DISCHARGE HOSE DIAMETER12'
    • CONSTRUCTIONStainless Steel/EPDM
    • DEPTH INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!