Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Automatic Nozzle Shown

Liquidynamics 970027-06M Closed IBC Transfer System 8 GPM Pump W/12' Hose, Manual Nozzle

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Liquidynamics 970027-06M Closed IBC Transfer System 8 GPM Pump W/12' Hose, Manual Nozzle

Item #: WBB652262

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 856.00
Product Information
Customer Review
Product Q&A
Accessories
Closed IBC Transfer System 8 GPM Pump W/12' Hose - Manual Nozzle

275 or 330 Gallon DEF IBC Tote system for use with closed system couplers and valves of your choice. System includes: 8 GPM, 115 VAC Self Priming Pump, Electronic Digital Turbine Meter, Stainless Steel Manual Discharge Nozzle, 3/4" x 12' Discharge and Pump Connection Hose, Convenient Pump Hanger Plate with Nozzle Holder and Drip Cup.

Product Specifications

    • WEIGHT LBS.32
    • BATTERYAAA/18-36 Months
    • DEPTH INCHES8
    • GPM8
    • PSI22
    • HEIGHT INCHES16
    • STYLEManual Nozzle
    • OPERATING TEMPERATURE- 4° to + 122° F
    • DISCHARGE HOSE DIAMETER12'
    • SPOUT TYPERigid
    • OUTLET0.75
    • BRANDLiquidynamics
    • DESCRIPTIONIBC Transfer System
    • MANUFACTURERS PART NUMBER970027-06M
    • DISCHARGE HOSE LENGTH3/4"
    • WIDTH INCHES12
    • CONSTRUCTIONSteel/Aluminum/EPDM
    • FOR USE WITHDEF
    • INLET0.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!