Liquidynamics 560008A-12M Open Air Operated Pump System W/Poly Manual Nozzle

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Liquidynamics 560008A-12M Open Air Operated Pump System W/Poly Manual Nozzle

Item #: WBB652302

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 401.95
Product Information
Customer Review
Product Q&A
Accessories
Open Air Operated Pump System W/Poly Manual Nozzle

Open 1:1 Air Operated Piston Pump supplied with telescoping suction pipe to fit 55 gallon drum, 3/4" x 12' Discharge Hose and Stainless Steel Poly Manual Nozzle. Pump has 2" Male NPS thread connection to drum. Use Buttress Adapter to adapt to buttress treaded drums.

Product Specifications

    • WEIGHT LBS.10
    • DEPTH INCHES18
    • GPM6
    • PSI10-100
    • HEIGHT INCHES26
    • STYLEManual Nozzle
    • OPERATING TEMPERATURE- 4° to + 122° F
    • DISCHARGE HOSE DIAMETER12'
    • SPOUT TYPERigid
    • BRANDLiquidynamics
    • DESCRIPTIONOpen Air Operated Pump System
    • MANUFACTURERS PART NUMBER560008A-12M
    • DISCHARGE HOSE LENGTH3/4"
    • WIDTH INCHES10
    • CONSTRUCTIONStainless Steel/EPDM
    • FOR USE WITHDEF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!