Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Liquidynamics 33101 Self Priming Pump 115 VAC

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Liquidynamics 33101 Self Priming Pump 115 VAC

Item #: WBB652305

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 422.95
Product Information
Customer Review
Product Q&A
Accessories
Self Priming Pump - 115 VAC

115 VAC , 8 GPM Self Priming Pump for use with DEF fluid, has internal bypass with maximum pressure of 22 PSI. Pump is supplied with 3/4" Hose Barb Connections, 6ft. Electrical Cable and Integrated ON/OFF switch.

Product Specifications

    • WEIGHT LBS.13
    • OPERATING TEMPERATURE- 4° to + 122° F
    • OUTLET0.75
    • PSI22
    • FOR USE WITHDEF
    • GPM8
    • WIDTH INCHES14
    • HEIGHT INCHES11
    • BRANDLiquidynamics
    • STYLE115 VAC
    • DESCRIPTIONSelf Priming Pump
    • MANUFACTURERS PART NUMBER33101
    • CONSTRUCTIONPolypropylene/Steel/EPDM
    • INLET0.75
    • DEPTH INCHES7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!