Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Liquidynamics 33102 Self Priming Pump, 12 VDC

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Liquidynamics 33102 Self Priming Pump, 12 VDC

Item #: WBB652289

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 474.95
Product Information
Customer Review
Product Q&A
Accessories
Self Priming Pump - 12 VDC

12 VDC, 8 GPM Self Priming Pump for use with DEF fluid, has internal bypass with maximum pressure of 28 PSI and 30 minute duty cycle. Pump is supplied with 3/4" Hose Barb Connections, Integrated ON/OFF Switch, 6ft. Power Cable with Battery Clamps and Carrying Handle.

Product Specifications

    • WEIGHT LBS.7
    • OPERATING TEMPERATURE- 4° to + 122° F
    • OUTLET0.75
    • PSI28
    • FOR USE WITHDEF
    • GPM8
    • HEIGHT INCHES11
    • WIDTH INCHES14
    • BRANDLiquidynamics
    • STYLE12 VDC
    • DESCRIPTIONSelf Priming Pump
    • MANUFACTURERS PART NUMBER33102
    • CONSTRUCTIONPolypropylene/Steel/EPDM
    • INLET0.75
    • DEPTH INCHES7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!