Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coats 1250 Balancer Basic Passenger Car Coverage Kit , 40mm - 8500997401

Rollover image to zoom in

Click image to enlarge

Coats 1250 Balancer Basic Passenger Car Coverage Kit , 40mm - 8500997401

Item #: WBB1582095

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $572.75 Save up to 28%
Price: $ 410.95
Product Information
Customer Review
Product Q&A
Accessories
Coats 1250 Balancer Basic Passenger Car Coverage Kit , 40mm - 8500997401

Kit Includes:
  • 8112108 Small Cone (1-3/4" to 2-1/4")
  • 8112099 Medium Cone (2-1/4" to 3")
  • 8112100 Large Cone (3" to 3-3/8")
  • 8112101 Light Truck Back Cone
  • 8113175 Wheel Weight Hammer
  • 8112103 Hub Nut
  • 8112106 Small Pressure Cup & Rubber Lip
  • 8112107 Spring
  • 8309011 Calipers
  • 8500920401 Stub Shaft
  • 8111480 Storage Pegs


Product Specifications

    • DESCRIPTIONWheel Alignment & Balancing Tools
    • FOR USE WITHCoats 1250 Balancer
    • BRANDCoats

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed