Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Torin Jacks Garage Jack, 3 Ton - T83002

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Torin Jacks Garage Jack, 3 Ton - T83002

Item #: WBB1580049

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 130.95
Product Information
Customer Review
Product Q&A
Accessories
Torin Jacks Garage Jack, 3 Ton - T83002

  • Heavy-duty floor jack
  • Safety overload system to prevent use beyond rated capacity
  • Two piece handle for easy transportation storage
  • 360° swivel casters
  • Wide stance provides stability under load
  • Automatic safety valve prevents jacks from overload


  • Product Specifications

      • CAPACITY 3 Ton
      • DESCRIPTIONGarage Jack
      • MANUFACTURERS PART NUMBERT83002
      • WIDTH INCHES14
      • LOW HEIGHT INCHES5-1/8
      • HEIGHT INCHES8
      • MAXIMUM HEIGHT INCHES20-1/8
      • LENGTH INCHES 27-1/4
      • PACKAGE QUANTITY1
      • BRANDTorin Jacks

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    There are 0 questions and 1 answers for this product.

    Sort by: 
    ...  

    0 Result

    How much does this jack weigh?

    Question Asked By: MICHAEL , August 08, 2018

    + View 1 Answer

    Answer This Question

    Sort by: 
    ...  

    0 Result