Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunex Tools 1006 6 Ton Jack Stands (Pair)

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Sunex Tools 1006 6 Ton Jack Stands (Pair)

Item #: WBB643124

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 118.95
Product Information
Customer Review
Product Q&A
Accessories
Sunex® 6 Ton Jack Stands (Pair)

  • Four legged steel base with pads for stability
  • Ductile iron support column with ratchet teeth provides multiple height positions
  • Self-locking handle and pawl secure column in place
  • Large saddles with locating lugs provide support
  • The 6 ton saddle includes a recess for acceptance of a vehicle panel rail

Product Specifications

    • CAPACITY 6 Ton
    • DESCRIPTIONJack Stand
    • MANUFACTURERS PART NUMBER1006
    • WEIGHT LBS38.5
    • LOW HEIGHT INCHES15-1/2
    • MAXIMUM HEIGHT INCHES24
    • TYPEEquipment Jacks
    • BASE DIMENSIONS INCHES9-3/4 x 11
    • BRANDSunex® Tools
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!