JohnDow Mobile Tire Taxi EX™ Stand - JDI-TT1-EX

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

JohnDow Mobile Tire Taxi EX™ Stand - JDI-TT1-EX

Item #: WBB2222433

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 179.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
JohnDow Mobile Tire Taxi EX™ Stand - JDI-TT1-EX

The Tire Taxi EX™ is an extended height version of the Tire Taxi™. With an overall working height of 23" the Tire Taxi EX™ creates a more ergonomic working height for the technician that helps to improve work posture, avoids unnecessary lifting and reduces strain on the back, knees and shoulders. The Tire Taxi EX™ makes moving tires through service bays and storage areas simple, fast, and safe. The Tire Taxi EX™ is made of high impact, injection molded polyethylene, in an easy to see safety yellow. The compact size, ergonomic design and light weight makes the Tire Taxi EX™ easy to handle and store when not in use.

Equipped with four (4) heavy-duty casters and a load capacity of 265 lbs., the Tire Taxi EX™ can move up to eight (8) tires or five (5) tire and wheel assemblies. Its many uses include moving tires from the storage area, transporting wheel and tire assemblies from the vehicle to the tire changer, and stacking tires for display purposes. The versatility of the Tire Taxi EX™ makes it an indispensible tool for any tire or service shop.

  • Helps to improve work posture
  • Avoids unnecessary lifting
  • Reduces strain on back, knees and shoulders
  • Designed for transporting car, light truck and SUV tires and wheels
  • Transport five (5) tire & wheels assemblies or eight (8) tires
  • Four heavy-duty swivel casters, with built in locking caster for stability
  • Easy to move with 360° rotation
  • Max load of 265 lbs.

Documents are in PDF format

Product Specifications

    • DEPTH INCHES24
    • WHEEL DIAMETER INCHES3
    • DESCRIPTIONRaised Mobile Tire Stand
    • MANUFACTURERS PART NUMBERJDI-TT1-EX
    • CONSTRUCTIONPlastic
    • HEIGHT INCHES23
    • WIDTH INCHES24
    • TIRE CAPACITY8
    • WEIGHT CAPACITY265 lbs.
    • BRANDJohnDow Industries

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed