Hitches
Type
Length
Material
Depth
Width
Height
Color
Style
Price
Size
45 Ton
M.G.T.W.
90,000 Lbs
Color
Black
Material
Austempered Ductile Iron
Buyers Products 2-Hole Plain Finish Drop-Forged Heavy Duty Towing Hook 2 Packs - B2801A
Color
Gray
Material
Forged Steel
Size
15 Ton
M.G.T.W.
30,000 Lbs
Color
Black
Material
Forged Steel
Buyers Products 3/8" Drop Forged Weld-On Heavy-Duty Towing Hook - Grade 43 - B2408W375
Size
3/8"
Color
Gray
Material
Forged Steel
Size
2-1/2" I.D.
M.G.T.W.
42,000 Lbs
Color
Black
Material
Forged Steel
Size
2"
M.G.T.W.
10,000 Lbs
Color
Gray
Material
Cast Steel