discount codeFree shipping over 300

Applied at checkout

Master Lock® Barbell™ Receiver Lock, Chrome Steel 1/2" - Pkg Qty 4

Master Lock® Barbell™ Receiver Lock, Chrome Steel 1/2" - Pkg Qty 4

Item #: WBB774476

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.00 ea.

Price: $56.00 / Pkg of 4

Quantity

Popular item in this category

Customers Also Viewed

Master Lock® Barbell™ Receiver Lock, Chrome Steel 1/2"

Master Lock® receiver locks have a push to lock mechanism with a stainless steel swivel head. Best used for automotive and towing, trailers, vans and moving trucks, as well as marine recreation.

Product Specifications

  • COLOR FINISHChrome
  • STYLEBarbell
  • DESCRIPTIONReceiver Lock
  • MANUFACTURERS PART NUMBER1472DAT
  • BRANDMaster Lock®
  • PACKAGE QUANTITY4
  • WIDTH INCHES--
  • LENGTH INCHES--
  • LOCK SIZE1/2"
  • HEIGHT INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Master Lock® Barbell™ Receiver Lock, Chrome Steel 1/2" - Pkg Qty 4

Master Lock® Barbell™ Receiver Lock, Chrome Steel 1/2" - Pkg Qty 4

Item #: WBB774476

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top