discount codeFree shipping over 300

Applied at checkout

Master Lock® Sleeved Pivot Lock Hitch Pin, Fits Both 1/2" & 5/8", Stainless Steel - Pkg Qty 6

Master Lock® Sleeved Pivot Lock Hitch Pin, Fits Both 1/2" & 5/8", Stainless Steel - Pkg Qty 6

Item #: WBB774467

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.20 ea.

Price: $55.20 / Pkg of 6

Quantity

Popular item in this category

Master Lock® Coupler Lock, 3/4" Shackle, Solid Brass - Pkg Qty 4

Usually ships in 10 to 13 days

Not Yet Rated

$34.80

Customers Also Viewed

Master Lock® Sleeved Pivot Lock Hitch Pin, Fits both 1/2" & 5/8", Stainless Steel

Master Lock® receiver pins and clips are made of hardened steel for improved cut and sheer resistance. Nickel and chrome plated with tapered ends for easy insertion. Best used for automotive and towing, trailers, vans and moving trucks, as well as marine recreation.

Product Specifications

  • COLOR FINISHStainless
  • DESCRIPTIONPivot Lock Hitch Pin
  • STYLESleeved
  • MANUFACTURERS PART NUMBER1415DAT
  • BRANDMaster Lock®
  • PACKAGE QUANTITY6
  • WIDTH INCHES--
  • LENGTH INCHES--
  • HEIGHT INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Master Lock® Sleeved Pivot Lock Hitch Pin, Fits Both 1/2" & 5/8", Stainless Steel - Pkg Qty 6

Master Lock® Sleeved Pivot Lock Hitch Pin, Fits Both 1/2" & 5/8", Stainless Steel - Pkg Qty 6

Item #: WBB774467

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top