discount codeFree shipping over 300

Applied at checkout

+

DECKED® Truck Bed Organizer, 6 Compartment, Ford F150 8 Foot Aluminum, 2015-Current, 6.5' Systm

DECKED® Truck Bed Organizer, 6 Compartment, Ford F150 8 Foot Aluminum, 2015-Current, 6.5' Systm

Item #: WBB2308892

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • DECKED® Drawer Lock Set w/Matching Keys, AD1

    $45.00

  • DECKED® Drawer Drain Plug Set, AD4

    $20.00

  • DECKED® Locking Tab Wide Drawer Dividers, (1) Set of Two, AD8WIDEx2

    $15.00

Price: $1,249.99

Quantity

Popular item in this category

Customers Also Viewed

DECKED® Full-Size System 6 Compartment, Ford F150 8 Foot Aluminum, 2015-Current, 6.5' System

DECKED® is an innovative, weatherproof pick up truck bed drawer storage and organization system. Total of 2000 LB load rating. Drawers 200 LBS each.

Product Specifications

  • MOUNT TYPECargo Bed Tie Downs
  • HEIGHT INCHES12
  • COLOR FINISHBlack
  • CONSTRUCTIONHDPE, SS Hardware, Cast Aluminum Handles, Galvanized Steel Subframe
  • DESCRIPTIONDecked Full-Size System 6 Compartment
  • BED LENGTH6-1/2'
  • MANUFACTURERS PART NUMBERDF7
  • INCLUDESInstallation Hardware Kit
  • SIZE6 Compartment
  • VEHICLE YEAR2015-Current
  • VEHICLE MAKEFord
  • LENGTH INCHES75-1/4
  • VEHICLE MODELF150 8 Foot
  • CAPACITY (CU. FT.)12.5
  • WEIGHT LBS240
  • WIDTH INCHES70
  • BRANDDECKED
  • ASSEMBLYUnassembled
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DECKED® Truck Bed Organizer, 6 Compartment, Ford F150 8 Foot Aluminum, 2015-Current, 6.5' Systm

DECKED® Truck Bed Organizer, 6 Compartment, Ford F150 8 Foot Aluminum, 2015-Current, 6.5' Systm

Item #: WBB2308892

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DECKED® Truck Bed Organizer, 6 Compartment, Ford F150 8 Foot Aluminum, 2015-Current, 6.5' Systm
    DECKED® Truck Bed Organizer, 6 Compartment, Ford F150 8 Foot Aluminum, 2015-Current, 6.5' Systm
    DECKED® Truck Bed Organizer, 6 Compartment, Ford F150 8 Foot Aluminum, 2015-Current, 6.5' Systm

    Be the first to know about our special deals and events!

    Top