discount codeFree shipping over 300

Applied at checkout

+

DECKED® Truck Bed Organizer,  4 Compartment, Toyota Tacoma, 2019-Current, 5' 1" Bed, MT7

DECKED® Truck Bed Organizer, 4 Compartment, Toyota Tacoma, 2019-Current, 5' 1" Bed, MT7

Item #: WBB2308921

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • DECKED® Drawer Lock Set w/Matching Keys, AD1

    $45.00

  • DECKED® Locking Tab Drawer Divider Combo, Midsize (2) Narrow & (2) Wide, AD2-NARROWDIVSETx2

    $15.00

  • DECKED® Drawer Drain Plug Set, AD4

    $20.00

Price: $1,149.99

Quantity

Popular item in this category

Customers Also Viewed

DECKED® Midsize System 4 Compartment, Toyota Tacoma, 2019-Current, 5' 1" Bed

DECKED® is an innovative, weatherproof pick up truck bed drawer storage and organization system. Total of 2000 LB load rating. Drawers 200 LBS each.

Product Specifications

  • MOUNT TYPECargo Bed Tie Downs
  • HEIGHT INCHES12
  • COLOR FINISHBlack
  • CONSTRUCTIONHDPE, SS Hardware, Cast Aluminum Handles, Galvanized Steel Subframe
  • DESCRIPTIONDecked Midsize System 4 Compartment
  • BED LENGTH5' 1"
  • MANUFACTURERS PART NUMBERMT7
  • SIZE4 Compartment
  • INCLUDESInstallation Hardware Kit
  • VEHICLE YEAR2019-Current
  • VEHICLE MAKEToyota
  • LENGTH INCHES55
  • VEHICLE MODELTacoma
  • CAPACITY (CU. FT.)7.2
  • WEIGHT LBS205
  • WIDTH INCHES48-21/32
  • BRANDDECKED
  • ASSEMBLYUnassembled
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DECKED® Truck Bed Organizer,  4 Compartment, Toyota Tacoma, 2019-Current, 5' 1" Bed, MT7

DECKED® Truck Bed Organizer, 4 Compartment, Toyota Tacoma, 2019-Current, 5' 1" Bed, MT7

Item #: WBB2308921

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DECKED® Truck Bed Organizer,  4 Compartment, Toyota Tacoma, 2019-Current, 5' 1" Bed, MT7
    DECKED® Truck Bed Organizer,  4 Compartment, Toyota Tacoma, 2019-Current, 5' 1" Bed, MT7
    DECKED® Truck Bed Organizer,  4 Compartment, Toyota Tacoma, 2019-Current, 5' 1" Bed, MT7

    Be the first to know about our special deals and events!

    Top