Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Weather Guard Accessory Divider Tray 19-1/4"L x 14"W x 3"H, Steel White - 613-3

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Weather Guard Accessory Divider Tray 19-1/4"L x 14"W x 3"H, Steel White - 613-3

Item #: WBB2060649

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 68.85
Product Information
Customer Review
Product Q&A
Accessories
Weather Guard Accessory Divider Tray 19-1/4"L x 14"W x 3"H, Steel White - 613-3

The Model 613-3 Accessory Tote Tray measures 19-1/4 in long, 14 in wide, and 3 in high. This steel tray in Brite White ARMOR-TUF® Powder Coat finish ensures years of dependability. Fits Model 124,124-5, 125-3, 125-5, 126-3, 126-5, 127, 127-5, 134, 134-5, 135-3, 136-3, 137, 137-5, 153, 153-5, 154, 154-5, 155-3, 156-3, 156-5, 654, 654-5, 655-3, 664, 664-5, 665-3, 665-5, 674, 674-5, and 675-3. Fits Model 124,124-5, 125-3, 125-5, 126-3, 126-5, 127, 127-5, 134, 134-5, 135-3, 136-3, 137, 137-5, 153, 153-5, 154, 154-5, 155-3, 156-3, 156-5, 654, 654-5, 655-3, 664, 664-5, 665-3, 665-5, 674, 674-5, 675-3. Brite White ARMOR-TUF® Powder Coat finish ensures years of dependability.

Product Specifications

    • COLOR FINISHWhite
    • LENGTH INCHES19-1/4
    • DESCRIPTIONAccessory Divider Tray
    • MANUFACTURERS PART NUMBER613-3
    • WEIGHT LBS14
    • HEIGHT INCHES3
    • CONSTRUCTIONSteel
    • WIDTH INCHES14-5/8
    • BRANDWeather Guard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!