Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers Aluminum Cross Truck Box w/ Single Lid - 18x27x71 - 1709315

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Buyers Aluminum Cross Truck Box w/ Single Lid - 18x27x71 - 1709315

Item #: WBB652503

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 773.00
Product Information
Customer Review
Product Q&A
Accessories
Buyers Products Aluminum Cross Truck Box w/ Single Lid - 18x27x71 - 1709315

Protect and secure your equipment for the long haul with Buyers Products easy-to-access Diamond Tread Aluminum Crossover Truck Box with Single Lid. The truck box suspends from your truck bed side rails and is designed to fit full-size pickups with 6.5 ft and 8 ft beds.

Each professional grade box is crafted with thick diamond tread aluminum and reinforced rib design. The easy to use, strong stainless steel push-button locks help keep your tools safe and secure.

A fully extending, easy opening lid features two powerful gas assisted struts. The lightweight truck box comes with a removable tray and dividers to keep contents in place while driving.

Features:
  • Corrosion-resistant and built to last with thick .100 in. aluminum construction.
  • Box contents stay safe and secure in this cross-bed box with reinforced rib design and wide opening lid.
  • This stylish and rugged truck box suspends from your pickup bed side rails, allowing for fast and easy installation.
  • Shut out weather and theft with strong stainless steel, one-touch push-button locks.
  • Tools and equipment stay organized with the included tray and dividers.
  • Made in the USA.

Product Specifications

    • DOOR OPEN WIDTH INCHES--
    • LATCH QUANTITY2
    • HINGE TYPEAluminum Continuous Hinge
    • HEIGHT INCHES18
    • LID TYPESingle
    • DOOR COLOR FINISHSilver
    • DOOR QUANTITY1
    • DOOR CONSTRUCTIONDiamond Tread Aluminum
    • DOOR STYLETop Open
    • LATCH TYPEPush Button
    • BRANDBuyers Products
    • DOOR OPEN HEIGHT INCHES--
    • COLOR FINISHSilver
    • LENGTH INCHES71
    • MANUFACTURERS PART NUMBER1709315
    • WEIGHT LBS101
    • CONSTRUCTIONDiamond Tread Aluminum
    • WIDTH INCHES27
    • LOCK INCLUDEDYes
    • TYPECross Box
    • USABLE CUBIC FEET15.1
    • GAUGE0.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!