Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers Aluminum Gull Wing Cross Truck Box - 23x20x71 - 1710308

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Buyers Aluminum Gull Wing Cross Truck Box - 23x20x71 - 1710308

Item #: WBB652551

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 839.00
Product Information
Customer Review
Product Q&A
Accessories
Buyers Products Aluminum Gull Wing Cross Truck Box - 23x20x71 - 1710308

Protect and secure your equipment for the long haul with Buyers Products easy-to-access Diamond Tread Aluminum Gull Wing Truck Box. The truck box suspends from your truck bed rails and is designed to fit full size pickups with beds ranging from 6.5 ft to 8 ft

Each professional grade box is crafted with thick diamond tread aluminum and reinforced rib design. Easy to use, strong stainless steel push-button locks keep your tools safe and secure.

Double-sided, easy opening lids feature powerful gas assisted struts. The truck box comes with a removable tray and dividers to keep contents in place while driving.

Features:
  • Contractor-grade construction with durable, corrosion-resistant, .100 in. thick diamond tread aluminum.
  • Access your tools and equipment safely and easily from both sides of the vehicle with this gull-wing, cross-bed box.
  • Shut out weather and theft with the strong stainless steel, one-touch push-button locks.
  • Suspends from your pickup bed side rails, allowing for fast and easy installation.
  • Tools and equipment stay organized with included tray and dividers.
  • Made in the USA.

Product Specifications

    • DOOR OPEN WIDTH INCHES--
    • LATCH QUANTITY2
    • HINGE TYPEAluminum Continuous Hinge
    • HEIGHT INCHES23
    • LID TYPEGull Wing
    • DOOR COLOR FINISHSilver
    • DOOR QUANTITY2
    • DOOR CONSTRUCTIONDiamond Tread Aluminum
    • DOOR STYLETop Open
    • LATCH TYPEPush Button
    • BRANDBuyers Products
    • DOOR OPEN HEIGHT INCHES--
    • COLOR FINISHSilver
    • LENGTH INCHES71
    • MANUFACTURERS PART NUMBER1710308
    • WEIGHT LBS85
    • CONSTRUCTIONDiamond Tread Aluminum
    • WIDTH INCHES20
    • LOCK INCLUDEDYes
    • TYPECross Box
    • USABLE CUBIC FEET14.2
    • GAUGE0.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!