discount codeFree shipping over 300

Applied at checkout

60" Aluminum Mid-Size Crossbed w/ Push Button - Bright 9202DBT

60" Aluminum Mid-Size Crossbed w/ Push Button - Bright 9202DBT

Item #: WBB629989

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $387.95

Quantity

Popular item in this category

Customers Also Viewed

Crossbed Truck Boxes

The 60" Aluminum Mid-Size Crossbed with Push Button is made with a deeper design for additional capacity. This box is made of .060 aluminum rust resistance material. Fits most mid-size trucks. Allows storage under the box. Paints are electrostatically applied to maximize resistance to abrasion and corrosion. Ethafoam mounting strips protect truck's finish. Sturdy, one-piece, no sag base design. Bright color design.

Product Specifications

  • HANDLE TYPEPush Button
  • HEIGHT INCHES12-3/4
  • COLOR FINISHSilver
  • TYPEMid-Size
  • CONSTRUCTIONAluminum
  • DESCRIPTIONCrossbed
  • WIDTH INCHES20-1/2
  • MANUFACTURERS PART NUMBER9202DBT
  • SIZE60"
  • BRANDTradesman
  • STYLEStandard
  • LENGTH INCHES60-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
60" Aluminum Mid-Size Crossbed w/ Push Button - Bright 9202DBT

60" Aluminum Mid-Size Crossbed w/ Push Button - Bright 9202DBT

Item #: WBB629989

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top