Weather Guard Truck Cross Box, Black Aluminum Full Extra Wide 15.3 Cu. Ft. Capacity - 114-5-01

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Weather Guard Truck Cross Box, Black Aluminum Full Extra Wide 15.3 Cu. Ft. Capacity - 114-5-01

Item #: WBB2060536

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 920.55
Product Information
Customer Review
Product Q&A
Accessories
Weather Guard Truck Cross Box, Black Aluminum Full Extra Wide 15.3 Cu. Ft. Capacity - 114-5-01

Cross Boxes allow access from either side of the truck with two independent locking covers. The aluminum Model 114-5-01 Full Extra Wide Cross Box features a diamond plate pattern with Black ARMOR-TUF® Powder Coat finish ensures years of dependability and has a storage capacity of 15.3 cu ft. This rugged, versatile box has a full weather seal to keep out the elements. Fits all Full-Size pickups with 8 ft. beds. Tamper-resistant, retracting EXTREME PROTECTION® Lock helps protect against break-ins. Twin, gull-wing type covers operate independently to provide easy access from either side of truck. Suspends from the side of a pickup truck allowing plenty of room underneath. Automotive-style rotary latch features smooth one-touch opening from either side of the truck. Full weather seal protects against the elements. 12 volt access for electrical up-fits. Includes powder coated steel divider tray and two keys. Black ARMOR-TUF® Powder Coat finish ensures years of dependability. Limited lifetime warranty ensures unparalleled quality.

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlack
    • LENGTH INCHES71-1/2
    • DESCRIPTIONCross Truck Box
    • MANUFACTURERS PART NUMBER114-5-01
    • WEIGHT LBS92
    • HEIGHT INCHES18-1/2
    • CONSTRUCTIONAluminum
    • WIDTH INCHES27-1/2
    • SIZEFull Extra Wide
    • CAPACITY (CU. FT.)15.3
    • BRANDWeather Guard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!