Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Weather Guard Truck Cross Box, Steel Full Extra Wide 15.3 Cu. Ft. Capacity - 115-3-01

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Weather Guard Truck Cross Box, Steel Full Extra Wide 15.3 Cu. Ft. Capacity - 115-3-01

Item #: WBB2060577

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 895.73
Product Information
Customer Review
Product Q&A
Accessories
Weather Guard Truck Cross Box, Steel Full Extra Wide 15.3 Cu. Ft. Capacity - 115-3-01

Cross Boxes allow access from either side of the truck with two independent locking covers. The steel Model 114-3-01 Full Extra Wide Cross Box features a diamond plate pattern with Brite White ARMOR-TUF® Powder Coat finish ensures years of dependability and has a storage capacity of 15.3 cu ft. This rugged, versatile box has a full weather seal to keep out the elements. Fits all Full-Size pickups with 8 ft. beds. Fits '99 and newer Chevrolet Silverado, GMC Sierra and Ford F-150 with 6-1/2-ft bed. Tamper-resistant, retracting EXTREME PROTECTION® Lock helps protect against break-ins. Twin, gull-wing type covers operate independently to provide easy access from either side of truck. Suspends from the side of a pickup truck allowing plenty of room underneath. Automotive-style rotary latch features smooth one-touch opening from either side of the truck. Full weather seal protects against the elements. 12 volt access for electrical up-fits. Includes powder coated steel divider tray and two keys. Brite White ARMOR-TUF® Powder Coat finish ensures years of dependability. Limited lifetime warranty ensures unparalleled quality.

Documents are in PDF format

Product Specifications

    • COLOR FINISHWhite
    • LENGTH INCHES71-1/2
    • DESCRIPTIONCross Truck Box
    • MANUFACTURERS PART NUMBER115-3-01
    • WEIGHT LBS175
    • HEIGHT INCHES18-1/2
    • CONSTRUCTIONSteel
    • WIDTH INCHES27-1/2
    • SIZEFull Extra Wide
    • CAPACITY (CU. FT.)15.3
    • BRANDWeather Guard

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

storage cross box

Your review: nice storage box, seems well made, hold down clamps aren't the best but will work,

Cons: needs different hold downs.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!