Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Weather Guard Pork Chop Truck Box, Aluminum Passenger Side Full Size 2.1 Cu. Ft. Cap. - 171-01-01

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Weather Guard Pork Chop Truck Box, Aluminum Passenger Side Full Size 2.1 Cu. Ft. Cap. - 171-01-01

Item #: WBB2060548

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 511.45

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Weather Guard Pork Chop Truck Box, Aluminum Passenger Side Full Size 2.1 Cu. Ft. Cap. - 171-01-01

Pork Chop Boxes make use of otherwise unutilized truck bed space above and behind the wheel wells. The Model 171-0-01 passenger side aluminum Pork Chop Box features a diamond plate pattern with ARMOR-TUF® Clear Coat finish ensures years of dependability and has a storage capacity of 2.1 cu ft. Great for storing small parts and hand tools for quick, easy access. Fits all Full-Size pickups with 8 ft. beds. Can be used with some truck bed caps due to the low profile design. Tamper-resistant, retracting EXTREME PROTECTION® Lock helps protect against break-ins Includes two keys. 90 degree cover opening for easy access. Full weather seal protects against the elements. ARMOR-TUF® Clear Coat finish ensures years of dependability. Limited lifetime warranty ensures unparalleled quality.

Documents are in PDF format

Product Specifications

    • COLOR FINISHClear
    • LENGTH INCHES46-3/4
    • DESCRIPTIONPork Chop Truck Box
    • MANUFACTURERS PART NUMBER171-0-01
    • WEIGHT LBS36
    • HEIGHT INCHES19-1/2
    • CONSTRUCTIONAluminum
    • WIDTH INCHES9-1/4
    • SIZEFull
    • TYPEPassenger Side
    • CAPACITY (CU. FT.)2.1
    • BRANDWeather Guard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!