discount codeFree shipping over 300

Applied at checkout

DELTA 60" Chest Fuel-N-Tool™ For 498000 Tank - White

DELTA 60" Chest Fuel-N-Tool™ For 498000 Tank - White

Item #: WBB631452

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $439.95

Quantity

Customers Also Viewed

DELTA 60" Chest Fuel-N-Tool™ For 498000 Tank - White

DELTA Chest Fits 498000 steel transfer tank which has a 98 Gallon tank capacity. 60" Chest only, with 6.7 cu. ft. storage space. Dual paddle handles for convenient opening of lid. White.

Product Specifications

  • HEIGHT INCHES48
  • COLOR FINISHWhite
  • TYPEChest Fuel-N-Tool
  • CONSTRUCTIONSteel
  • WIDTH INCHES17-3/4
  • MANUFACTURERS PART NUMBER499000
  • BRANDDelta
  • STYLESlope Lid
  • LENGTH INCHES60-1/4
  • FOR USE WITH498000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DELTA 60" Chest Fuel-N-Tool™ For 498000 Tank - White

DELTA 60" Chest Fuel-N-Tool™ For 498000 Tank - White

Item #: WBB631452

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top