Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Weather Guard Rectangle Transfer Tank White, 100 Gallon Capacity - 358-3-01

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Weather Guard Rectangle Transfer Tank White, 100 Gallon Capacity - 358-3-01

Item #: WBB2060458

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 740.01

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Weather Guard Rectangle Transfer Tank White, 100 Gallon Capacity - 358-3-01

Transfer Tanks offer a safer mode of transportation for diesel fuel to the jobsite and beyond. The rectangular Model 358-3-01 bright white steel Transfer Tank is designed for Full-Size pickup trucks and has a storage capacity of 100 gal. Designed for Full-Size pickups. Vented filler cap prevents excessive pressure build-up. Interior baffle design reduces fuel movement. Brite White ARMOR-TUF® Powder Coat finish ensures years of dependability. Limited lifetime warranty ensures unparalleled quality.

Documents are in PDF format

Product Specifications

    • COLOR FINISHWhite
    • LENGTH INCHES46-1/4
    • DESCRIPTIONRectangle Transfer Tank
    • MANUFACTURERS PART NUMBER358-3-01
    • WEIGHT LBS152
    • HEIGHT INCHES23
    • CONSTRUCTIONSteel
    • WIDTH INCHES24
    • SIZE100 Gallon
    • BRANDWeather Guard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!