Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Weather Guard Accessory Parts Cabinet Tray 24"L x 9-1/2"W x 3-1/2"H, Steel White - 202-3

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Weather Guard Accessory Parts Cabinet Tray 24"L x 9-1/2"W x 3-1/2"H, Steel White - 202-3

Item #: WBB2060566

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 94.61
Product Information
Customer Review
Product Q&A
Accessories
Weather Guard Accessory Parts Cabinet Tray 24"L x 9-1/2"W x 3-1/2"H, Steel White - 202-3

Perfect for Hi-Side and Super-Side boxes, the Model 202-3 Accessory Parts Cabinet Tray measures 24 in long and 9-1/2 in wide. The steel cabinet tray in Brite White ARMOR-TUF® Powder Coat finish ensures years of dependability comes with adjustable dividers and can be bolted to back wall of the box. Trays are 16 gauge steel with adjustable dividers bolts to back wall of cabinet. Fits Hi-Side and Super-Side boxes. Brite White ARMOR-TUF® Powder Coat finish ensures years of dependability.

Product Specifications

    • COLOR FINISHWhite
    • LENGTH INCHES24
    • DESCRIPTIONAccessory Parts Cabinet Tray
    • MANUFACTURERS PART NUMBER202-3
    • WEIGHT LBS12
    • HEIGHT INCHES3-1/2
    • CONSTRUCTIONSteel
    • WIDTH INCHES9-1/2
    • BRANDWeather Guard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed