Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers Aluminum Lo-Side Truck Box - 70"W - 1711025

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Buyers Aluminum Lo-Side Truck Box - 70"W - 1711025

Item #: WBB652489

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 530.00
Product Information
Customer Review
Product Q&A
Accessories
Buyers Products Aluminum Lo-Side Truck Box - 70"W - 1711025

Access your tools directly from truck-side with this bed rail-mounted Lo-Sider truck box. Its bevel-edged lid opens easily and is kept in place by two powerful gas-assisted struts. The truck box is designed to fit full size pickups with beds ranging from 6.5 ft to 8 ft.

The locking, stainless steel paddle latch helps keep out weather and theft. The lightweight truck box comes with a removable tray and dividers to keep contents in place.

Features:
  • Built with durable, corrosion-resistant, .100 in. thick aluminum with diamond tread.
  • Access your tools easily from the bed rail of your pickup.
  • Shut out weather and theft with the locking, stainless steel paddle latch.
  • Heavy duty lid opens easily with gas powered struts and remains open while you retrieve contents.
  • Tools and equipment stay organized with included tray and dividers.
  • Made in the USA.

Product Specifications

    • WEIGHT LBS.65
    • DOOR OPEN WIDTH INCHES68.00
    • HEIGHT INCHES6
    • COLOR FINISHSilver
    • CONSTRUCTIONDiamond Tread Aluminum
    • LID TYPESingle
    • LATCH QUANTITY1
    • DOOR STYLETop Open
    • DOOR QUANTITY1
    • LATCH TYPEPaddle Latch
    • DOOR OPEN HEIGHT INCHES14.00
    • LENGTH INCHES70
    • LOCK INCLUDEDYes
    • DOOR COLOR FINISHSilver
    • DOOR CONSTRUCTIONDiamond Tread Aluminum
    • TYPELo-Side
    • HINGE TYPEAluminum Continuous Hinge
    • GAUGE0.056
    • WIDTH INCHES10-1/2
    • BRANDBuyers Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!