Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Weather Guard Defender Standard Lo-Side Truck Box, Gray Aluminum 9.3 Cu. Ft. - 300300-9-01

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Weather Guard Defender Standard Lo-Side Truck Box, Gray Aluminum 9.3 Cu. Ft. - 300300-9-01

Item #: WBB2178484

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 420.58
Product Information
Customer Review
Product Q&A
Accessories
Weather Guard Defender Standard Lo Side Truck Box, Gray Aluminum 9.3 Cu. Ft. - 300300-9-01

The 4.4 cu ft. WEATHER GUARD® DEFENDER SERIES™ Model 300300-9-01 Lo-Side Box provides Professional Protection. This new lo-side box includes a tamper-resistant push-button lock, steel reinforced, looped strikers, D-shaped ribbed weather stripping and heavy-duty four-piece welded aluminum box construction. Delivers Heavy-Duty Security with Dual Stage Rotary Latches and Hook-loop Strikers. Provides Professional Durability with four-piece Welded Construction putting strength where it is needed most. Classic Weather Resistance from full weather seal with D-shaped ribbed weather stripping. Tamper-resistant Push Button Locks - drill resistant through key hole. Heavy-Duty pry resistance with C-channel reinforced welded lid construction and reinforced front body panel. Dual Gas Strut supported lid with Protective Sleeves. The one-touch push button locks pop open the box easily even when your hands are full of tools. Special crimp-free mounting brackets and heavy-duty powder-coated 1/4 in thick steel support Legs are included to easily secure the box to the truck bed. Heavy-duty channels keep the cover closing evenly so both latches engage - no having to walk around to the other side of the truck to make sure that the cover is fully latched. Fits Compact Pick-up Trucks. Seven Year Warranty.

Product Specifications

    • COLOR FINISHGray
    • LENGTH INCHES60
    • DESCRIPTIONLo-Side Truck Box
    • MANUFACTURERS PART NUMBER300300-9-01
    • WEIGHT LBS48
    • HEIGHT INCHES12-6/7
    • CONSTRUCTIONAluminum
    • WIDTH INCHES19-3/5
    • CAPACITY (CU. FT.)9.3
    • BRANDWeather Guard
    • PACKAGE QUANTITY1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

tool, boxes

Your review: AS described.

Pros: Was worried about common carrier but everything was undamaged.

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!