Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Weather Guard Lo-Side Truck Box, Aluminum Low Profile Driver Side Standard 4.3 Cu. Ft. Cap. 178-0-01

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Weather Guard Lo-Side Truck Box, Aluminum Low Profile Driver Side Standard 4.3 Cu. Ft. Cap. 178-0-01

Item #: WBB2060519

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 667.25
Product Information
Customer Review
Product Q&A
Accessories
Weather Guard Lo-Side Truck Box, Aluminum Low Profile Driver Side Standard 4.3 Cu. Ft. Cap. 178-0-01

Lo-Side Boxes mount over the bedrails of your truck and keep critical tools and parts at your fingertips. The Model 178-0-01 aluminum Lo-Side Box features a diamond plate pattern with ARMOR-TUF® Clear Coat finish ensures years of dependability and has a storage capacity of 4.3 cu ft. Easy installation utilizes mounting brackets that do not require drilling into the rails. Fits all Full-Size pickups. Driver side orientation. Tamper-resistant, retracting EXTREME PROTECTION® Lock helps protect against break-ins. Use separately or in combination with Cross or Saddle boxes. 90 degree cover opening for easy access. Automotive-style rotary latch features smooth one-touch opening. Full weather seal protects against the elements. 12 volt access for electrical up-fits. Extra-wide design increase storage space. Greater rear-window visibility. Made of heavy-gauge aluminum for years of dependable durability. ARMOR-TUF® Clear Coat finish ensures years of dependability

Product Specifications

    • COLOR FINISHClear
    • LENGTH INCHES59-1/4
    • DESCRIPTIONLo-Side Truck Box
    • MANUFACTURERS PART NUMBER178-0-01
    • WEIGHT LBS46
    • HEIGHT INCHES11-3/4
    • CONSTRUCTIONAluminum
    • WIDTH INCHES19-1/4
    • SIZEStandard Low Profile
    • TYPEDriver Side
    • CAPACITY (CU. FT.)4.3
    • BRANDWeather Guard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!