Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Weather Guard Super Hi-Side Truck Box, Aluminum 11.8 cu. Ft. Capacity - 347-0-02

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Weather Guard Super Hi-Side Truck Box, Aluminum 11.8 cu. Ft. Capacity - 347-0-02

Item #: WBB2060516

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 655.86
Product Information
Customer Review
Product Q&A
Accessories
Weather Guard Super Hi-Side Truck Box, Aluminum 11.8 cu. Ft. Capacity - 347-0-02

Hi-Side Boxes deliver greater protection from the elements and vandalism. The drill resistant core protects against break-ins and the gutter design channels rain and snow off of the box to keep contents dry. An oversized version of the Hi-Side Box, the Model 347-0-02 aluminum Super Hi-Side Box features tool-less quick release doors, convenient attachment points, a diamond plate pattern with ARMOR-TUF® Clear Coat finish ensures years of dependability and has a storage capacity of 11.8 cu ft. Door opening 12-1/4 in high, 42-3/4 in wide. Aluminum door and hinge reduces box weight and protects against corrosion. Rain gutter and full weather seal keeps moisture out of box and your equipment. Removable parts bin keeps small items organized. Tool-less quick release doors adjust from 90 degree to 180 degree with QuickClips, no tools required. Convenient attachment point secures materials and tools in pickup bed. Drill resistant lock core and three-point latching system resists break-ins. ARMOR TUF® Clear Coat finish ensures years of dependability. Limited lifetime warranty ensures unparalleled quality.

Product Specifications

    • COLOR FINISHBlack
    • LENGTH INCHES45-1/2
    • DESCRIPTIONSuper Hi-Side Truck Box
    • MANUFACTURERS PART NUMBER347-0-02
    • WEIGHT LBS86
    • HEIGHT INCHES18
    • CONSTRUCTIONAluminum
    • WIDTH INCHES16-1/4
    • SIZE--
    • CAPACITY (CU. FT.)11.8
    • BRANDWeather Guard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!