discount codeFree shipping over 300

Applied at checkout

48" Steel Full/Mid-Size Side Bin - Black 76748

48" Steel Full/Mid-Size Side Bin - Black 76748

Item #: WBB629966

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $225.95

Quantity

Popular item in this category

Customers Also Viewed

Side Bin Truck Boxes

The 48" Steel Full/Mid-Size Side Bin is made with 22 gauge steel, provides the extra room you need for an efficient, effective storage solution. Fits full or mid size trucks. Black color finish.

Product Specifications

  • HANDLE TYPEPaddle
  • HEIGHT INCHES13
  • TYPEStandard Low Profile
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • DESCRIPTIONSide Bin Truck Box
  • WIDTH INCHES8
  • MANUFACTURERS PART NUMBER76748
  • BRANDTradesman
  • LENGTH INCHES48
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
48" Steel Full/Mid-Size Side Bin - Black 76748

48" Steel Full/Mid-Size Side Bin - Black 76748

Item #: WBB629966

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top