Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48" Steel Mid-Size Flush Mount Truck Box - Black 76548
See all 31 items in product family

48" Steel Mid-Size Flush Mount Truck Box - Black 76548

Item #: WBB630042

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 308.95
Product Information
Customer Review
Product Q&A
Accessories
Flush Mount Truck Boxes

The 48" Steel Mid-Size Flush Mount Truck Box provides a clean look and an unobstructed view of the road. Made with 16 gauge steel. Front and side walls are angled to accommodate sloped walls and wheel wells. Offset lid construction allows lid to open fully without back wall interference. Black color finish.

Product Specifications

    • COLOR FINISHBlack
    • LENGTH INCHES48
    • DESCRIPTIONFlush Mount Box
    • MANUFACTURERS PART NUMBER76548
    • HEIGHT INCHES18-1/2
    • CONSTRUCTIONSteel
    • WIDTH INCHES20-3/4
    • SIZE48"
    • STYLEStandard
    • TYPEMid-Size
    • BRANDTradesman

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed