discount codeFree shipping over 300

Applied at checkout

48" Steel Top Mount Truck Box - White 86148

48" Steel Top Mount Truck Box - White 86148

Item #: WBB630006

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $339.95

Quantity

Popular item in this category

60" Steel Top Mount Truck Box - Black 86160

Usually ships in 15 to 18 days

(1)

$371.95

Customers Also Viewed

Top Mount Truck Boxes

The 48" Steel Top Mount Truck Box is designed for strength with weather proof gaskets. Made with 22 gauge steel. Front opening protects contents from the elements. White color finish.

Product Specifications

  • HEIGHT INCHES16
  • COLOR FINISHWhite
  • CONSTRUCTIONSteel
  • WIDTH INCHES12-3/4
  • DESCRIPTIONTop Mount Box
  • MANUFACTURERS PART NUMBER86148
  • SIZE48"
  • BRANDTradesman
  • LENGTH INCHES48
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
48" Steel Top Mount Truck Box - White 86148

48" Steel Top Mount Truck Box - White 86148

Item #: WBB630006

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top