discount codeFree shipping over 300

Applied at checkout

60" Aluminum Full Size Wide Flush Mount Truck Box - Black 79460WB

60" Aluminum Full Size Wide Flush Mount Truck Box - Black 79460WB

Item #: WBB629736

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $431.95

Quantity

Popular item in this category

60" Aluminum Full Size Slimline Flush Mount Truck Box - Black 79460SL

Usually ships in 15 to 18 days

Not Yet Rated

$366.95

Customers Also Viewed

Flush Mount Truck Boxes

The 60" Aluminum Full Size Slimline Flush Mount Truck Box provides a clean look and an unobstructed view of the road. Made of .060" aluminum. New wider design. Angled at bottom of front and side walls to accommodate sloped bed walls and wheel walls. Offset lid construction allows lid to open fully without back wall interference. Black color finish.

Product Specifications

  • HEIGHT INCHES18-1/2
  • COLOR FINISHBlack
  • TYPEFull Size
  • CONSTRUCTIONAluminum
  • WIDTH INCHES24
  • DESCRIPTIONFlush Mount Box
  • MANUFACTURERS PART NUMBER79460WB
  • BRANDTradesman
  • SIZE60"
  • STYLEWide
  • LENGTH INCHES60-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
60" Aluminum Full Size Wide Flush Mount Truck Box - Black 79460WB

60" Aluminum Full Size Wide Flush Mount Truck Box - Black 79460WB

Item #: WBB629736

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top