discount codeFree shipping over 300

Applied at checkout

61" Steel Mid-Size Flush Mount Truck Box - Steel Finish 6461RH

61" Steel Mid-Size Flush Mount Truck Box - Steel Finish 6461RH

Item #: WBB629848

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $665.00

Quantity

Customers Also Viewed

Flush Mount Truck Boxes

The 60" Steel Mid-Size Flush Mount Truck Box is a mid-size rhino lined steel cross bed truck box. Made with 16 gauge steel. Rhino linings bonds permanently with steel and extends the life of your truck tool box. Steel color finish.

Product Specifications

  • HEIGHT INCHES18-1/2
  • COLOR FINISHGray
  • TYPEMid-Size
  • CONSTRUCTIONSteel
  • DESCRIPTIONFlush Mount Box
  • WIDTH INCHES20-3/4
  • MANUFACTURERS PART NUMBER6461RH
  • BRANDTradesman
  • SIZE61"
  • STYLEStandard
  • LENGTH INCHES61
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
61" Steel Mid-Size Flush Mount Truck Box - Steel Finish 6461RH

61" Steel Mid-Size Flush Mount Truck Box - Steel Finish 6461RH

Item #: WBB629848

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top