discount codeFree shipping over 300

Applied at checkout

60" Steel Top Mount Truck Box - Black 86160

60" Steel Top Mount Truck Box - Black 86160

Item #: WBB630021

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $371.95

Quantity

Popular item in this category

60" Aluminum Full Size Slimline Flush Mount Truck Box - Black 79460SL

Usually ships in 15 to 18 days

Not Yet Rated

$366.95

Customers Also Viewed

Top Mount Truck Boxes

The 60" Steel Top Mount Truck Box is designed for strength with weather proof gaskets. Made with 22 gauge steel. Front opening protects contents from the elements. Black color finish.

Product Specifications

  • HEIGHT INCHES16
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • DESCRIPTIONTop Mount Box
  • WIDTH INCHES12-3/4
  • MANUFACTURERS PART NUMBER86160
  • BRANDTradesman
  • SIZE60"
  • LENGTH INCHES60
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: BILL

    Date: July 06, 2015

    Quality Control
    Your review:
    I would have gone 5 stars but there bin latches need a little more attention when assembling. I had to readjust the latch cause the hardware was loose, simple fix and all is now good.
    Pros:
    nice, simple box.
    Cons:
    a little more time spent on the finer details.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
60" Steel Top Mount Truck Box - Black 86160

60" Steel Top Mount Truck Box - Black 86160

Item #: WBB630021

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top